- 55 mm Shaft Diameter
- 69.8 mm Center Line To Base Dimension
- 167 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing | 184 mm |
| Duty Series | Medium |
| Inch/Metric | Metric |
| Bolt Hole Spacing Range [Min] | 167 mm |
| Bolt Size | M20 |
| Bolt Hole Length | 36 mm |
| Locking Style | Set Screw |
| Bearing Insert | UCX11 |
| Bearing Type | Ball Bearing |
| Base Height | 30 mm |
| Series | UCPX00 |
| Bolt Hole Spacing Range [Max] | 202 mm |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| End Type | Open End |
| Bolt Holes | 2 |
| Locking Device | Setscrew Locking Collar |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Width | 25 mm |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Length Through Bore | 65.1 mm |
| Relubricatable | Yes |
| Housing Height | 139 mm |
| Base Width | 79 mm |
| Housing No. | PX11 |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | PX11 |
| Housing Material | Cast Iron |
| Base Length | 260 mm |
| Shaft Dia. | 55 mm |
| Weight | 13.92 LB |
| EAN or UPC | 808250269655 |

