- 50 mm Shaft Diameter
- 63.5 mm Center Line To Base Dimension
- 151 mm Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Base Length | 243 mm |
| Duty Series | Medium |
| Bolt Hole Width | 20 mm |
| Base Width | 74 mm |
| Base Height | 29 mm |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Insert Material | AISI 52100 Steel |
| Lubrication | Relubricatable |
| Housing Height | 126 mm |
| Bolt Holes | 2 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 192 mm |
| Housing Material | Cast Iron |
| Housing | PX10 |
| Bolt Hole Spacing Range [Min] | 151 mm |
| Bearing Insert | UCX10 |
| Series | UCPX00 |
| Housing No. | PX10 |
| Bolt Hole Length | 36 mm |
| Length Through Bore | 55.6 mm |
| Bolt Hole Spacing | 171 mm |
| Shaft Dia. | 50 mm |
| Bolt Size | M16 |
| Locking Style | Set Screw |
| Mounted Unit Duty | Normal-Duty |
| Weight | 11.2 LB |
| EAN or UPC | 808250189434 |

