- 45 mm Shaft Diameter
- 58.7 mm Center Line To Base Dimension
- 138 mm Bolt Hole Spacing Range [MIN]
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 173 mm |
| Base Width | 66 mm |
| Housing Height | 116 mm |
| Base Length | 222 mm |
| Base Height | 26 mm |
| Bolt Hole Width | 20 mm |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Insert Material | AISI 52100 Steel |
| Duty Series | Medium |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing No. | PX09 |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Relubricatable | Yes |
| Bolt Hole Length | 33 mm |
| Housing Material | Cast Iron |
| Bearing Insert | UCX09 |
| Locking Style | Set Screw |
| Bolt Size | M16 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 156 mm |
| Length Through Bore | 51.6 mm |
| Housing | PX09 |
| Series | UCPX00 |
| Bolt Hole Spacing Range [Min] | 138 mm |
| Shaft Dia. | 45 mm |
| Bearing Design | Non-Expansion |
| Weight | 8.56 LB |
| EAN or UPC | 808250166701 |

