- 35 mm Shaft
- 54 mm Base to Center
- 144 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Base Height | 22 mm |
| Housing Height | 105 mm |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 392 °F |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | High Temperature-Duty |
| Bolt Hole Spacing | 144 mm |
| Inch/Metric | Metric |
| Bolt Hole Width | 17 mm |
| Bolt Size | M14 |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Base Length | 203 mm |
| Bolt Hole Length | 30 mm |
| Base Width | 57 mm |
| Bearing Type | Ball Bearing |
| Series | UCPX00 |
| Housing No. | PX07 |
| Housing Construction | 1 Piece |
| Shaft Dia. | 35 mm |
| Length Through Bore | 49.2 mm |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Seal Type | Silicone |
| Bearing Insert | UCPX07C4HR5 |
| Pillow Block Type | Thru-Bolt |
| Weight | 6.24 LB |
| EAN or UPC | 808250174744 |

