- 35 mm Shaft Diameter
- 54 mm Center Line To Base Dimension
- 127 mm Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 127 mm |
| Insert Material | AISI 52100 Steel |
| Duty Series | Medium |
| Series | UCPX00 |
| Inch/Metric | Metric |
| Shaft Dia. | 35 mm |
| Bolt Hole Width | 17 mm |
| Bearing Insert | UCX07 |
| Bolt Hole Length | 30 mm |
| Housing No. | PX07 |
| Length Through Bore | 49.2 mm |
| Bolt Hole Spacing | 144 mm |
| Locking Device | Setscrew Locking Collar |
| Housing | PX07 |
| Bearing Design | Non-Expansion |
| Base Width | 57 mm |
| Bolt Holes | 2 |
| Bolt Size | M14 |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 162 mm |
| Housing Construction | 1 Piece |
| Base Length | 203 mm |
| Locking Style | Set Screw |
| End Type | Open End |
| Base Height | 22 mm |
| Housing Height | 105 mm |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Weight | 6.24 LB |
| EAN or UPC | 808250140916 |

