- 1 7/16" Shaft
- 2 1/8" Base to Center
- 5 11/16" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Base Width | 2 1/4 in |
| Shaft Dia. | 1.4375 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Base Length | 8 in |
| Bolt Size | 1/2 in |
| Length Through Bore | 1.937 in |
| Bearing Insert | UCPX07-23C4HR5 |
| Bolt Hole Spacing | 5 11/16 in |
| Housing No. | PX07 |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Width | 21/32 in |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Seal Type | Silicone |
| Bolt Hole Length | 1 3/16 in |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Mounted Unit Duty | High Temperature-Duty |
| Base Height | 7/8 in |
| End Type | Open End |
| Housing Height | 4 1/8 in |
| Series | UCPX00 |
| Temperature Range [Max] | 392 °F |
| Pillow Block Type | Thru-Bolt |
| Weight | 6.2 LB |
| EAN or UPC | 808250174737 |

