- 30 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
- 114 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Min] | 114 mm |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 30 mm |
| Housing | PX06 |
| Length Through Bore | 42.9 mm |
| Lubrication | Relubricatable |
| Insert Material | AISI 52100 Steel |
| Bolt Holes | 2 |
| Bolt Size | M14 |
| Pillow Block Type | Thru-Bolt |
| Duty Series | Medium |
| Bolt Hole Spacing Range [Max] | 140 mm |
| Inch/Metric | Metric |
| Locking Style | Set Screw |
| Base Height | 20 mm |
| Series | UCPX00 |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 157 mm |
| Housing No. | PX06 |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 57 mm |
| Bolt Hole Width | 17 mm |
| Locking Device | Setscrew Locking Collar |
| Base Length | 175 mm |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Bearing Insert | UCX06 |
| Bolt Hole Length | 25 mm |
| Housing Height | 94 mm |
| Weight | 5.18 LB |
| EAN or UPC | 808250126064 |

