- 1" Shaft
- 1 3/4" Base to Center
- 4 11/16" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Base Length | 6 1/4 in |
| Seal Type | Silicone |
| Mounted Unit Duty | High Temperature-Duty |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Bolt Hole Width | 21/32 in |
| Base Width | 2 in |
| Length Through Bore | 1.5 in |
| Temperature Range [Max] | 392 °F |
| Bolt Size | 1/2 in |
| Series | UCPX00 |
| Base Height | 23/32 in |
| Bolt Holes | 2 |
| Housing No. | PX05 |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bearing Insert | UCPX05-16C4HR5 |
| Bolt Hole Spacing | 4 11/16 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Length | 1 in |
| Shaft Dia. | 1 in |
| Bearing Type | Ball Bearing |
| Housing Height | 3 11/32 in |
| Weight | 3.72 LB |
| EAN or UPC | 808250137015 |

