- 75 mm Shaft Diameter
- 108 mm Center Line To Base Dimension
- 286 mm Bolt Hole Spacing Range [MIN]
| Base Width | 101.8 mm |
| Bolt Hole Width | 26 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 286 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Base Length | 384 mm |
| Base Height | 44.4 mm |
| Bolt Hole Length | 42 mm |
| Bolt Hole Spacing Range [Max] | 324 mm |
| Housing | P-U315 |
| Shaft Dia. | 75 mm |
| Duty Series | Heavy |
| Bolt Size | M24 |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Length Through Bore | 82 mm |
| Weight | 38.2 LB |
| EAN or UPC | 808250274291 |

