- 50 mm Shaft Diameter
- 79.4 mm Center Line To Base Dimension
- 210 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 242 mm |
| Locking Style | Set Screw |
| Housing | P-U310 |
| Bolt Hole Spacing Range [Min] | 210 mm |
| Duty Series | Heavy |
| Base Height | 35 mm |
| Base Width | 80 mm |
| Length Through Bore | 61 mm |
| Bolt Size | M14 |
| Base Length | 283 mm |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Bolt Hole Length | 28.5 mm |
| Bolt Hole Width | 16 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Shaft Dia. | 50 mm |
| Weight | 16.12 LB |
| EAN or UPC | 808250249015 |

