- 45 mm Shaft Diameter
- 105 mm Center Line To Base Dimension
- 133 mm Bolt Hole Spacing Range [MIN]
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 159 mm |
| End Type | Open End |
| Seal Type | Contact Seals |
| Housing No. | UC209 |
| Length Through Bore | 49.2 mm |
| Bolt Hole Spacing | 146 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 45 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Series | UCPH200 |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | PH209 |
| Bolt Hole Length | 25 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 133 mm |
| Housing Height | 157 mm |
| Bolt Size | M14 |
| Bearing Type | Ball Bearing |
| Housing | PH209 |
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Base Width | 70 mm |
| Bolt Holes | 2 |
| Bolt Hole Width | 17 mm |
| Base Height | 20 mm |
| Duty Series | Normal |
| Base Length | 190 mm |
| Relubricatable | Yes |
| Weight | 7.58 LB |
| EAN or UPC | 808250183944 |

