AMI Bearings Inc.
UCPH209-28
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101501699
- 1 3/4 in Shaft Diameter
- 4 1/8 in Center Line To Base Dimension
- 5 1/4 in Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Housing Height | 6 3/16 in |
| Bolt Hole Width | 21/32 in |
| Bolt Hole Length | 1 in |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Shaft Dia. | 1 3/4 in |
| Bearing Insert | PH209 |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Series | UCPH200 |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Duty Series | Normal |
| Bolt Hole Spacing Range [Max] | 6 1/4 in |
| Base Length | 7 1/2 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Base Width | 2 3/4 in |
| Bolt Hole Spacing Range [Min] | 5 1/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | 1/2 in |
| Inch/Metric | Inch |
| Housing | PH209 |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 1.937 in |
| Housing No. | UC209-28 |
| Bolt Holes | 2 |
| Base Height | 25/32 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 5 3/4 in |
| Insert Material | AISI 52100 Steel |
| Weight | 7.62 LB |
| EAN or UPC | 808250183975 |
