AMI Bearings Inc.
UCPH208-24
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101505887
- 1 1/2 in Shaft Diameter
- 3 15/16 in Center Line To Base Dimension
- 4 7/8 in Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Housing Height | 5 7/8 in |
| Base Length | 7 1/4 in |
| End Type | Open End |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Locking Style | Set Screw |
| Seal Type | Contact Seals |
| Housing | PH208 |
| Bolt Hole Spacing Range [Max] | 5 7/8 in |
| Lubrication | Relubricatable |
| Bolt Hole Length | 1 in |
| Base Width | 2 3/4 in |
| Bolt Size | 1/2 in |
| Bearing Type | Ball Bearing |
| Bearing Insert | PH208 |
| Duty Series | Normal |
| Shaft Dia. | 1 1/2 in |
| Housing Construction | 1 Piece |
| Housing No. | UC208-24 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Width | 21/32 in |
| Inch/Metric | Inch |
| Series | UCPH200 |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 1.937 in |
| Bolt Hole Spacing | 5 3/8 in |
| Base Height | 3/4 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Min] | 4 7/8 in |
| Locking Device | Setscrew Locking Collar |
| Weight | 5.58 LB |
| EAN or UPC | 808250166954 |
