AMI Bearings Inc.
UCPA209NPMZ2
Wide Inner Ring Cast Iron - Nickel Protection Housing Material Pillow Block
Item #101501698
- 45 mm Shaft Diameter
- 54.2 mm Center Line To Base Dimension
| Locking Style | Set Screw |
| Bolt Hole Length | 25 mm |
| Bolt Hole Spacing | 90 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Thread Size | M14 |
| Base Width | 54 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Length Through Bore | 49.2 mm |
| Shaft Dia. | 45 mm |
| Housing | PA209NP |
| Base Length | 120 mm |
| Housing Material | Cast Iron - Nickel Protection |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 4.76 LB |
| EAN or UPC | 808250184392 |
