AMI Bearings Inc.
UCPA208NPMZ2
Wide Inner Ring Cast Iron - Nickel Protection Housing Material Pillow Block
Item #101506403
- 40 mm Shaft Diameter
- 49.2 mm Center Line To Base Dimension
| Bolt Hole Spacing | 84 mm |
| Shaft Dia. | 40 mm |
| Base Width | 54 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Thread Size | M14 |
| Relubricatable | Yes |
| Bolt Hole Length | 20 mm |
| Base Length | 116 mm |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | PA208NP |
| Housing Material | Cast Iron - Nickel Protection |
| Duty Series | Normal |
| Length Through Bore | 49.2 mm |
| Weight | 4.0 LB |
| EAN or UPC | 808250173754 |
