AMI Bearings Inc.
UCPA207NPMZ2
Wide Inner Ring Cast Iron - Nickel Protection Housing Material Pillow Block
Item #101505051
- 35 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Shaft Dia. | 35 mm |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing | 80 mm |
| Length Through Bore | 42.9 mm |
| Base Width | 48 mm |
| Thread Size | M14 |
| Housing Material | Cast Iron - Nickel Protection |
| Base Length | 110 mm |
| Relubricatable | Yes |
| Duty Series | Normal |
| Bolt Hole Length | 20 mm |
| Housing | PA207NP |
| Weight | 3.39 LB |
| EAN or UPC | 808250151004 |
