- 25 mm Shaft
- 36.5 mm Base to Center
- 56 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Shaft Dia. | 25 mm |
| Housing Height | 72 mm |
| End Type | Open End |
| Base Height | N/A |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric |
| Base Length | 84 mm |
| Temperature Range [Max] | 392 °F |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Pillow Block Type | Tapped Base |
| Bolt Hole Spacing | 56 mm |
| Bearing Insert | UC205 |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Silicone |
| Series | UCPA200 |
| Bolt Holes | 2 |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Base Width | 38 mm |
| Housing No. | PA205 |
| Length Through Bore | 34 mm |
| Weight | 1.55 LB |
| EAN or UPC | 808250129348 |

