- 20 mm Shaft
- 30.2 mm Base to Center
- 52 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Shaft Dia. | 20 mm |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Base Length | 76 mm |
| Bolt Hole Spacing | 52 mm |
| Bearing Insert | UC204 |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing No. | PA204 |
| Bolt Holes | 2 |
| Pillow Block Type | Tapped Base |
| Housing Construction | 1 Piece |
| Base Width | 38 mm |
| Base Height | N/A |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Max] | 392 °F |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Seal Type | Silicone |
| Length Through Bore | 31 mm |
| Bearing Design | Non-Expansion |
| Series | UCPA200 |
| Housing Height | 62 mm |
| End Type | Open End |
| Weight | 1.05 LB |
| EAN or UPC | 808250123865 |

