- 15 mm Shaft Diameter
- 30.2 mm Center Line To Base Dimension
| Housing | PA204 |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Locking Style | Set Screw |
| Bearing Insert | UC204 |
| Mounted Unit Duty | Normal-Duty |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Series | UCPA200 |
| Base Width | 38 mm |
| Housing Material | Cast Iron |
| Base Height | N/A |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 52 mm |
| Pillow Block Type | Tapped Base |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 15 mm |
| Bearing Design | Non-Expansion |
| Housing No. | PA204 |
| Bolt Holes | 2 |
| Housing Height | 62 mm |
| Length Through Bore | 31 mm |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| Base Length | 76 mm |
| Bolt Hole Length | 12 mm |
| Relubricatable | Yes |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Thread Size | M10 |
| Duty Series | Normal |
| Weight | 1.13 LB |
| EAN or UPC | 808250104697 |

