- 130 mm Shaft Diameter
- 180 mm Center Line To Base Dimension
- 458 mm Bolt Hole Spacing Range [MIN]
| Base Length | 600 mm |
| Relubricatable | Yes |
| Shaft Dia. | 130 mm |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 458 mm |
| Series | UCP300 |
| Pillow Block Type | Thru-Bolt |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bearing Type | Ball Bearing |
| Bolt Size | M33 |
| Housing | P326 |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Length Through Bore | 135 mm |
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Housing Height | 354 mm |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Length | 55 mm |
| End Type | Open End |
| Duty Series | Heavy |
| Bearing Insert | UC326 |
| Seal Type | Contact Seals |
| Base Height | 80 mm |
| Base Width | 140 mm |
| Bolt Hole Width | 40 mm |
| Housing No. | P326 |
| Bolt Hole Spacing | 480 mm |
| Bolt Hole Spacing Range [Max] | 502 mm |
| Weight | 167.4 LB |
| EAN or UPC | 808250279432 |

