- 110 mm Shaft Diameter
- 150 mm Center Line To Base Dimension
- 378 mm Bolt Hole Spacing Range [MIN]
| Base Height | 57 mm |
| Bearing Type | Ball Bearing |
| Base Length | 525 mm |
| Housing | P322 |
| Bearing Insert | UC322 |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Shaft Dia. | 110 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 400 mm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Min] | 378 mm |
| Pillow Block Type | Thru-Bolt |
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Bolt Hole Width | 40 mm |
| Housing No. | P322 |
| Bolt Hole Spacing Range [Max] | 422 mm |
| Lubrication | Relubricatable |
| Insert Material | AISI 52100 Steel |
| End Type | Open End |
| Seal Type | Contact Seals |
| Series | UCP300 |
| Base Width | 140 mm |
| Bolt Hole Length | 55 mm |
| Bolt Size | M33 |
| Length Through Bore | 117 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Housing Height | 295 mm |
| Housing Construction | 1 Piece |
| Weight | 100.6 LB |
| EAN or UPC | 808250278497 |

