- 4 7/16 in Shaft Diameter
- 5 29/32 in Center Line To Base Dimension
- 14 7/8 in Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Bolt Size | 1 1/4 in |
| Shaft Dia. | 4 7/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 4.606 in |
| Bolt Hole Length | 2 5/32 in |
| Base Length | 20 11/16 in |
| Bolt Hole Width | 1 9/16 in |
| Base Height | 2 1/4 in |
| Base Width | 5 1/2 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 16 5/8 in |
| Bolt Hole Spacing Range [Min] | 14 7/8 in |
| Locking Style | Set Screw |
| Housing | P322 |
| Weight | 99.6 LB |
| EAN or UPC | 808250278503 |

