- 100 mm Shaft Diameter
- 140 mm Center Line To Base Dimension
- 360 mm Bolt Hole Spacing Range [MIN]
| Base Width | 120 mm |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Width | 36 mm |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Max] | 402 mm |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Locking Style | Set Screw |
| Bearing Insert | UC320 |
| Inch/Metric | Metric |
| Series | UCP300 |
| Bolt Hole Spacing | 380 mm |
| Housing No. | P320 |
| Base Length | 490 mm |
| Lubrication | Relubricatable |
| Bolt Hole Length | 50 mm |
| Housing | P320 |
| Bolt Size | M30 |
| Insert Material | AISI 52100 Steel |
| Housing Height | 275 mm |
| Duty Series | Heavy |
| Length Through Bore | 108 mm |
| Shaft Dia. | 100 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Min] | 360 mm |
| Base Height | 55 mm |
| Weight | 73.6 LB |
| EAN or UPC | 808250277414 |

