- 4 in Shaft Diameter
- 5 33/64 in Center Line To Base Dimension
- 14 5/32 in Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 4 in |
| Housing Construction | 1 Piece |
| Locking Style | Set Screw |
| End Type | Open End |
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Bolt Size | 1 1/8 in |
| Housing No. | P320 |
| Bolt Hole Spacing Range [Max] | 15 27/32 in |
| Seal Type | Contact Seals |
| Bearing Insert | UC320-64 |
| Bolt Holes | 2 |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 4.252 in |
| Inch/Metric | Inch |
| Duty Series | Heavy |
| Base Width | 4 3/4 in |
| Bolt Hole Width | 1 13/32 in |
| Bolt Hole Length | 1 31/32 in |
| Housing | P320 |
| Bolt Hole Spacing | 15 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bearing Type | Ball Bearing |
| Base Height | 2 11/64 in |
| Housing Height | 10 13/16 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 14 5/32 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 19 5/16 in |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Series | UCP300 |
| Weight | 73.4 LB |
| EAN or UPC | 808250277438 |

