- 90 mm Shaft
- 118 mm Base to Center
- 330 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Base Length | 430 mm |
| Housing Height | 233 mm |
| Bolt Size | M27 |
| Housing Material | Cast Iron |
| Length Through Bore | 96 mm |
| Bearing Insert | UC318 |
| Base Height | 50 mm |
| Bolt Hole Length | 45 mm |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Seal Type | Silicone |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Bolt Hole Width | 33 mm |
| Bolt Hole Spacing | 330 mm |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Base Width | 110 mm |
| Shaft Dia. | 90 mm |
| Temperature Range [Max] | 392 °F |
| Series | UCP300 |
| Housing No. | P318 |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Weight | 47.0 LB |
| EAN or UPC | 808250276479 |

