- 85 mm Shaft Diameter
- 112 mm Center Line To Base Dimension
- 301 mm Bolt Hole Spacing Range [MIN]
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Duty Series | Heavy |
| Housing Material | Cast Iron |
| Housing No. | P317 |
| Housing Height | 221 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Max] | 341 mm |
| Base Height | 43 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 96 mm |
| Bolt Hole Width | 33 mm |
| Bolt Hole Spacing | 320 mm |
| Housing Construction | 1 Piece |
| Housing | P317 |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 301 mm |
| Bolt Size | M27 |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 110 mm |
| Bolt Hole Length | 45 mm |
| Bearing Design | Non-Expansion |
| Bearing Insert | UC317 |
| Base Length | 420 mm |
| Locking Style | Set Screw |
| Series | UCP300 |
| Relubricatable | Yes |
| Pillow Block Type | Thru-Bolt |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 85 mm |
| Seal Type | Contact Seals |
| Weight | 47.6 LB |
| EAN or UPC | 808250274918 |

