- 80 mm Shaft
- 106 mm Base to Center
- 300 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Bolt Hole Width | 27 mm |
| Housing Height | 209 mm |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 80 mm |
| Housing No. | P316 |
| Temperature Range [Max] | 392 °F |
| End Type | Open End |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Seal Type | Silicone |
| Inch/Metric | Metric |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 86 mm |
| Base Length | 400 mm |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Base Height | 45 mm |
| Bolt Hole Length | 40 mm |
| Series | UCP300 |
| Bearing Type | Ball Bearing |
| Bearing Insert | UC316 |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 300 mm |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Base Width | 110 mm |
| Bolt Size | M22 |
| Weight | 37.6 LB |
| EAN or UPC | 808250274284 |

