- 3 3/16 in Shaft Diameter
- 4 11/64 in Center Line To Base Dimension
- 11 1/16 in Bolt Hole Spacing Range [MIN]
| Series | UCP300 |
| Bolt Hole Spacing Range [Max] | 12 7/16 in |
| Housing No. | P316 |
| Base Height | 1 25/32 in |
| Relubricatable | Yes |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Bolt Hole Length | 1 9/16 in |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Duty Series | Heavy |
| Housing | P316 |
| Housing Material | Cast Iron |
| Bolt Size | 7/8 in |
| Locking Style | Set Screw |
| Bolt Hole Width | 1 1/16 in |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 4 3/8 in |
| Seal Type | Contact Seals |
| Base Length | 15 3/4 in |
| Bolt Holes | 2 |
| Length Through Bore | 3.386 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 8 7/32 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 11 1/16 in |
| Bolt Hole Spacing | 11 3/4 in |
| Bearing Insert | UC316-51 |
| Shaft Dia. | 3 3/16 in |
| Insert Material | AISI 52100 Steel |
| Weight | 37.6 LB |
| EAN or UPC | 808250274208 |

