- 75 mm Shaft Diameter
- 100 mm Center Line To Base Dimension
- 272 mm Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Housing Height | 197 mm |
| Locking Style | Set Screw |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 306 mm |
| Bolt Hole Length | 40 mm |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 272 mm |
| Bearing Insert | UC315 |
| Housing | P315 |
| Housing Construction | 1 Piece |
| Length Through Bore | 82 mm |
| Shaft Dia. | 75 mm |
| Base Length | 383 mm |
| Bolt Hole Width | 27 mm |
| Relubricatable | Yes |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Base Width | 100 mm |
| Bolt Hole Spacing | 306 mm |
| Bolt Holes | 2 |
| Bolt Size | M22 |
| Housing No. | P315 |
| Base Height | 40 mm |
| Series | UCP300 |
| Weight | 30.8 LB |
| EAN or UPC | 808250273065 |

