- 3" Shaft
- 3 15/16" Base to Center
- 11 3/8" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Shaft Dia. | 3 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 1 9/16 in |
| Base Width | 3 7/8 in |
| Bolt Hole Spacing | 11 3/8 in |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Housing No. | P315 |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Housing Height | 7 3/4 in |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Base Length | 15 in |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch |
| Bearing Insert | UCP315-48C4HR5 |
| Base Height | 1 9/16 in |
| Bolt Hole Width | 1 1/16 in |
| Seal Type | Silicone |
| Bolt Size | 7/8 in |
| Length Through Bore | 3.228 in |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Max] | 392 °F |
| Housing Material | Cast Iron |
| Series | UCP300 |
| End Type | Open End |
| Lubrication | Relubricatable |
| Weight | 30.6 LB |
| EAN or UPC | 808250272587 |

