- 70 mm Shaft Diameter
- 95 mm Center Line To Base Dimension
- 262 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing | 280 mm |
| Housing Height | 186 mm |
| Housing No. | P314 |
| Bolt Size | M22 |
| Bolt Hole Spacing Range [Min] | 262 mm |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Length Through Bore | 78 mm |
| Base Width | 90 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 40 mm |
| Shaft Dia. | 70 mm |
| Locking Device | Setscrew Locking Collar |
| Insert Material | AISI 52100 Steel |
| Housing | P314 |
| Bolt Hole Spacing Range [Max] | 297 mm |
| Base Height | 42 mm |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Base Length | 360 mm |
| Inch/Metric | Metric |
| Locking Style | Set Screw |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Duty Series | Heavy |
| End Type | Open End |
| Bearing Insert | UC314 |
| Lubrication | Relubricatable |
| Bolt Hole Width | 27 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Seal Type | Contact Seals |
| Series | UCP300 |
| Weight | 25.76 LB |
| EAN or UPC | 808250270910 |

