- 65 mm Shaft
- 90 mm Base to Center
- 260 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Bolt Hole Length | 38 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 260 mm |
| End Type | Open End |
| Seal Type | Silicone |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Length Through Bore | 75 mm |
| Bolt Size | M20 |
| Bolt Hole Width | 25 mm |
| Bearing Type | Ball Bearing |
| Base Width | 90 mm |
| Base Height | 36 mm |
| Bolt Holes | 2 |
| Base Length | 340 mm |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Housing Height | 174 mm |
| Temperature Range [Max] | 392 °F |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC313 |
| Housing Material | Cast Iron |
| Housing No. | P313 |
| Pillow Block Type | Thru-Bolt |
| Series | UCP300 |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Shaft Dia. | 65 mm |
| Weight | 21.92 LB |
| EAN or UPC | 808250266814 |

