- 60 mm Shaft Diameter
- 85 mm Center Line To Base Dimension
- 232 mm Bolt Hole Spacing Range [MIN]
| Base Length | 334 mm |
| Bolt Hole Spacing | 250 mm |
| Housing | P312 |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Length Through Bore | 71 mm |
| Housing Height | 165 mm |
| Bolt Hole Spacing Range [Min] | 232 mm |
| Base Height | 36 mm |
| Locking Device | Setscrew Locking Collar |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Bolt Size | M20 |
| End Type | Open End |
| Bearing Insert | UC312 |
| Bolt Hole Width | 25 mm |
| Mounted Unit Duty | Normal-Duty |
| Inch/Metric | Metric |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Series | UCP300 |
| Bolt Hole Spacing Range [Max] | 270 mm |
| Housing No. | P312 |
| Bolt Hole Length | 38 mm |
| Shaft Dia. | 60 mm |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Base Width | 85 mm |
| Weight | 18.84 LB |
| EAN or UPC | 808250265077 |

