- 2 7/16 in Shaft Diameter
- 3 11/32 in Center Line To Base Dimension
- 9 1/8 in Bolt Hole Spacing Range [MIN]
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 2.795 in |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Housing | P312 |
| Bolt Hole Spacing | 9 7/8 in |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Max] | 10 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 3/4 in |
| Base Length | 13 5/32 in |
| Insert Material | AISI 52100 Steel |
| Series | UCP300 |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Shaft Dia. | 2 7/16 in |
| Base Height | 1 27/64 in |
| Bolt Hole Width | 1 in |
| Bearing Type | Ball Bearing |
| Housing No. | P312 |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Base Width | 3 3/8 in |
| Bolt Hole Spacing Range [Min] | 9 1/8 in |
| Housing Height | 6 1/2 in |
| Bolt Hole Length | 1 1/2 in |
| Seal Type | Contact Seals |
| End Type | Open End |
| Bearing Insert | UC312-39 |
| Lubrication | Relubricatable |
| Weight | 18.6 LB |
| EAN or UPC | 808250265084 |

