- 45 mm Shaft
- 67 mm Base to Center
- 190 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Length Through Bore | 57 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Silicone |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 392 °F |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Base Length | 245 mm |
| Pillow Block Type | Thru-Bolt |
| Series | UCP300 |
| Bolt Hole Length | 30 mm |
| Lubrication | Relubricatable |
| Housing No. | P309 |
| Housing Height | 128 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 190 mm |
| Shaft Dia. | 45 mm |
| End Type | Open End |
| Bolt Size | M16 |
| Base Height | 25 mm |
| Bearing Insert | UC309 |
| Base Width | 67 mm |
| Bolt Hole Width | 20 mm |
| Bolt Holes | 2 |
| Weight | 9.08 LB |
| EAN or UPC | 808250229765 |

