- 1 3/4" Shaft
- 2 41/64" Base to Center
- 7 1/2" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Seal Type | Silicone |
| Length Through Bore | 2.244 in |
| Pillow Block Type | Thru-Bolt |
| Housing No. | P309 |
| Inch/Metric | Inch |
| Temperature Range [Max] | 392 °F |
| Base Height | 1 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 7 1/2 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Locking Device | Setscrew Locking Collar |
| Series | UCP300 |
| Bolt Hole Width | 25/32 in |
| Base Length | 9 5/8 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Height | 5 1/32 in |
| Bolt Hole Length | 1 3/16 in |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Base Width | 2 5/8 in |
| Housing Material | Cast Iron |
| Bearing Insert | UCP309-28C4HR5 |
| End Type | Open End |
| Shaft Dia. | 1.75 in |
| Bolt Size | 5/8 in |
| Housing Construction | 1 Piece |
| Weight | 9.12 LB |
| EAN or UPC | 808250229758 |

