- 40 mm Shaft
- 60 mm Base to Center
- 170 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Shaft Dia. | 40 mm |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Inch/Metric | Metric |
| Housing No. | P308 |
| Bolt Size | M14 |
| Base Length | 220 mm |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 170 mm |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Length Through Bore | 52 mm |
| Bearing Insert | UC308 |
| Bolt Hole Width | 17 mm |
| Series | UCP300 |
| End Type | Open End |
| Base Height | 23 mm |
| Temperature Range [Max] | 392 °F |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Silicone |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 27 mm |
| Housing Height | 116 mm |
| Base Width | 60 mm |
| Locking Device | Setscrew Locking Collar |
| Weight | 7.36 LB |
| EAN or UPC | 808250207312 |

