- 3 1/2" Shaft
- 4" Base to Center
- 10 1/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Length Through Bore | 3.78 in |
| Bearing Type | Ball Bearing |
| Base Width | 3 1/2 in |
| Bolt Hole Length | 1 5/16 in |
| Temperature Range [Max] | 392 °F |
| Bearing Design | Non-Expansion |
| Housing Height | 7 7/8 in |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Shaft Dia. | 3.5 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bolt Size | 7/8 in |
| Series | UCP200 |
| Bolt Hole Width | 1 1/16 in |
| Bolt Hole Spacing | 10 1/4 in |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | UC218-56 |
| Seal Type | Silicone |
| Locking Device | Setscrew Locking Collar |
| Base Length | 12 7/8 in |
| Inch/Metric | Inch |
| Base Height | 1 11/32 in |
| Housing No. | P218 |
| Weight | 30.32 LB |
| EAN or UPC | 808250273577 |

