- 3 1/2 in Shaft Diameter
- 4 in Center Line To Base Dimension
- 9 13/16 in Bolt Hole Spacing Range [MIN]
| Bolt Size | 7/8 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Locking Style | Set Screw |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 3 1/2 in |
| Bolt Hole Spacing Range [Min] | 9 13/16 in |
| Lubrication | Relubricatable |
| Housing No. | P218 |
| Base Height | 1 11/32 in |
| Housing | P218T |
| End Type | Open End |
| Bolt Hole Width | 1 1/16 in |
| Length Through Bore | 3.780 in |
| Bolt Hole Spacing | 10 1/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Series | UCP200 |
| Bolt Hole Spacing Range [Max] | 10 11/16 in |
| Bolt Hole Length | 1 5/16 in |
| Duty Series | Normal |
| Bearing Insert | UC218-56 |
| Relubricatable | Yes |
| Housing Construction | 1 Piece |
| Housing Height | 7 7/8 in |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 12 7/8 in |
| Housing Material | Cast Iron |
| Base Width | 3 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Weight | 30.32 LB |
| EAN or UPC | 808250271160 |

