- 85 mm Shaft
- 95.2 mm Base to Center
- 247 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Seal Type | Silicone |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Base Height | 32 mm |
| Housing Height | 187 mm |
| Temperature Range [Max] | 450 °F |
| Bolt Hole Length | 31 mm |
| Series | UCP200 |
| Housing No. | P217 |
| Pre Lubricant | Noxlub BN4020 |
| End Type | Open End |
| Lubrication | Relubricatable |
| Base Length | 310 mm |
| Bearing Type | Ball Bearing |
| Bearing Insert | UC217 |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric |
| Base Width | 93 mm |
| Bolt Holes | 2 |
| Bolt Hole Width | 25 mm |
| Bolt Size | M20 |
| Length Through Bore | 85.7 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 247 mm |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 85 mm |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Weight | 25.38 LB |
| EAN or UPC | 808250277063 |

