- 80 mm Shaft
- 88.9 mm Base to Center
- 232 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Seal Type | Silicone |
| Series | UCP200 |
| Base Width | 78 mm |
| Temperature Range [Max] | 392 °F |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Housing Material | Cast Iron |
| Length Through Bore | 82.6 mm |
| Base Length | 292 mm |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 232 mm |
| Bolt Hole Width | 25 mm |
| Housing No. | P216 |
| Bearing Design | Non-Expansion |
| Base Height | 30 mm |
| Inch/Metric | Metric |
| Bolt Size | M20 |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 80 mm |
| Bearing Insert | UC216 |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| End Type | Open End |
| Housing Height | 175 mm |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 31 mm |
| Pillow Block Type | Thru-Bolt |
| Weight | 20.72 LB |
| EAN or UPC | 808250269471 |

