- 75 mm Shaft
- 82.6 mm Base to Center
- 217 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Bearing Insert | UC215 |
| Bolt Hole Length | 31 mm |
| Inch/Metric | Metric |
| Base Width | 74 mm |
| Base Length | 275 mm |
| Bolt Hole Width | 25 mm |
| Shaft Dia. | 75 mm |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Length Through Bore | 77.8 mm |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Temperature Range [Max] | 392 °F |
| Base Height | 28 mm |
| Bolt Holes | 2 |
| Bolt Size | M20 |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Series | UCP200 |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 217 mm |
| Housing Height | 163 mm |
| Seal Type | Silicone |
| Bearing Design | Non-Expansion |
| Housing No. | P215 |
| Housing Material | Cast Iron |
| Weight | 17.35 LB |
| EAN or UPC | 808250264049 |

