- 2 11/16" Shaft
- 3 1/8" Base to Center
- 8 1/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Housing Height | 6 5/32 in |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Housing No. | P214 |
| Series | UCP200 |
| Bearing Insert | UC214-43 |
| Shaft Dia. | 2.6875 in |
| Temperature Range [Max] | 450 °F |
| Bearing Type | Ball Bearing |
| Length Through Bore | 2.937 in |
| Bolt Size | 3/4 in |
| Base Height | 1 1/16 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 1 7/32 in |
| Seal Type | Silicone |
| Bolt Holes | 2 |
| Bolt Hole Width | 1 in |
| Base Length | 10 1/2 in |
| Pre Lubricant | Noxlub BN4020 |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 8 1/4 in |
| Lubrication | Relubricatable |
| Base Width | 2 13/16 in |
| Weight | 16.16 LB |
| EAN or UPC | 808250273546 |

