- 65 mm Shaft
- 76.2 mm Base to Center
- 203 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Bolt Hole Spacing | 203 mm |
| Bolt Hole Width | 25 mm |
| Shaft Dia. | 65 mm |
| Seal Type | Silicone |
| Bolt Hole Length | 29 mm |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Height | 150 mm |
| Base Width | 70 mm |
| Bolt Holes | 2 |
| Bearing Insert | UC213 |
| Housing No. | P213 |
| End Type | Open End |
| Series | UCP200 |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Base Length | 265 mm |
| Pre Lubricant | Yuken Super-Lube No. 3 |
| Temperature Range [Max] | 392 °F |
| Base Height | 27 mm |
| Length Through Bore | 65.1 mm |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Inch/Metric | Metric |
| Bolt Size | M20 |
| Locking Device | Setscrew Locking Collar |
| Weight | 14.4 LB |
| EAN or UPC | 808250249534 |

