- 2 3/8" Shaft
- 2 3/4" Base to Center
- 7 1/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Base Height | 1 in |
| Inch/Metric | Inch |
| Housing No. | P212 |
| Bearing Insert | UC212-38 |
| Bearing Type | Ball Bearing |
| Series | UCP200 |
| Bolt Hole Width | 25/32 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Length | 1 in |
| Shaft Dia. | 2.375 in |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| End Type | Two Open Covers |
| Base Width | 2 3/4 in |
| Bolt Hole Spacing | 7 1/4 in |
| Housing Height | 5 7/16 in |
| Bolt Size | 5/8 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Length Through Bore | 2.563 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Base Length | 9 1/2 in |
| Housing Material | Cast Iron |
| Weight | 12.66 LB |
| EAN or UPC | 808250245178 |

