- 2 1/8" Shaft
- 2 1/2" Base to Center
- 6 3/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Bolt Hole Width | 25/32 in |
| Shaft Dia. | 2.125 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 6 3/4 in |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Bolt Size | 5/8 in |
| Length Through Bore | 2.189 in |
| Bearing Insert | UC211-34 |
| Pillow Block Type | Thru-Bolt |
| End Type | Closed End |
| Base Height | 7/8 in |
| Housing Height | 4 31/32 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Series | UCP200 |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Base Width | 2 3/8 in |
| Bolt Hole Length | 1 in |
| Locking Device | Setscrew Locking Collar |
| Housing No. | P211 |
| Base Length | 8 5/8 in |
| Housing Material | Cast Iron |
| Weight | 9.14 LB |
| EAN or UPC | 808250226481 |

