- 1 7/8" Shaft
- 2 1/4" Base to Center
- 6 1/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Locking Device | Setscrew Locking Collar |
| Seal Type | Silicone |
| Housing No. | P210 |
| Series | UCP200 |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Base Length | 8 1/8 in |
| Base Width | 2 3/8 in |
| Lubrication | Relubricatable |
| Bolt Hole Width | 25/32 in |
| Housing Height | 4 1/2 in |
| Bolt Size | 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1 in |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Temperature Range [Max] | 450 °F |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 6 1/4 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.875 in |
| Pre Lubricant | Noxlub BN4020 |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Base Height | 7/8 in |
| Bearing Insert | UC210-30 |
| Length Through Bore | 2.032 in |
| Weight | 7.14 LB |
| EAN or UPC | 808250246144 |

