- 1 3/4" Shaft
- 2 1/8" Base to Center
- 5 3/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Bearing Design | Non-Expansion |
| Bolt Size | 1/2 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Bolt Hole Width | 21/32 in |
| Base Width | 2 1/8 in |
| Mounted Unit Duty | Normal-Duty |
| Base Height | 25/32 in |
| Shaft Dia. | 1.75 in |
| Bolt Hole Spacing | 5 3/4 in |
| Bolt Hole Length | 7/8 in |
| Length Through Bore | 1.937 in |
| Housing No. | P209 |
| Housing Height | 4 1/4 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bearing Insert | UC209-28 |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Series | UCP200 |
| End Type | Closed End |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Base Length | 7 1/2 in |
| Weight | 5.88 LB |
| EAN or UPC | 808250176267 |

