- 1 9/16" Shaft
- 1 15/16" Base to Center
- 5 3/8" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Length Through Bore | 1.937 in |
| End Type | Closed End |
| Seal Type | Contact Seals |
| Base Width | 2 1/8 in |
| Bolt Size | 1/2 in |
| Base Height | 3/4 in |
| Series | UCP200 |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 5 3/8 in |
| Housing Height | 3 15/16 in |
| Bolt Holes | 2 |
| Housing No. | P208 |
| Bolt Hole Length | 1 in |
| Housing Material | Cast Iron |
| Bolt Hole Width | 21/32 in |
| Bearing Insert | UC208-25 |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Base Length | 7 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Shaft Dia. | 1.5625 in |
| Mounted Unit Duty | Normal-Duty |
| Weight | 5.23 LB |
| EAN or UPC | 808250165230 |

