- 1 5/16" Shaft
- 1 7/8" Base to Center
- 5" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Housing No. | P207 |
| Length Through Bore | 1.689 in |
| Bolt Hole Spacing | 5 in |
| Series | UCP200 |
| Shaft Dia. | 1.3125 in |
| Housing Construction | 1 Piece |
| Bolt Hole Width | 21/32 in |
| Base Width | 1 7/8 in |
| Temperature Range [Max] | 450 °F |
| Bolt Hole Length | 13/16 in |
| Housing Height | 3 11/16 in |
| Housing Material | Cast Iron |
| Base Length | 6 9/16 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Seal Type | Silicone |
| Bearing Insert | UC207-21 |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Pre Lubricant | Noxlub BN4020 |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Bolt Size | 1/2 in |
| Base Height | 3/4 in |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Weight | 4.04 LB |
| EAN or UPC | 808250214136 |

